




€28.32/ pieceexcl. VAT
€34.27incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 140 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Model | 2 |
Tread width | 12.9 mm |
Outer Diameter | 146 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 65 mm |
F | 65 mm |
J | 111 mm |
L | 45 mm |
M | 20 mm |
O | 146 mm |
P | 140 mm |