

€16.50/ pieceexcl. VAT
€19.97incl. VAT
6 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 132 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Tread width | 12.9 mm |
Outer Diameter | 138 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 42 mm |
F | 20 mm |
O | 138 mm |
P | 132 mm |
€17.60/ pieceexcl. VAT
€21.30incl. VAT
Estimated delivery date - 26/11/2026