




€22.71/ pieceexcl. VAT
€27.48incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 125 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Model | 2 |
Tread width | 9.9 mm |
Outer Diameter | 129 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 50 mm |
F | 52 mm |
J | 96 mm |
L | 32 mm |
M | 20 mm |
O | 129 mm |
P | 125 mm |
€27.70/ pieceexcl. VAT
€33.52incl. VAT
Estimated delivery date - 26/11/2026