

€21.41/ pieceexcl. VAT
€25.91incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 125 mm |
Number of grooves | 1 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Tread width | 16.1 mm |
Outer Diameter | 132 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 42 mm |
F | 25 mm |
O | 132 mm |
P | 125 mm |