




€25.87/ pieceexcl. VAT
€31.30incl. VAT
17 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 118 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Model | 2 |
Tread width | 16.1 mm |
Outer Diameter | 125 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 50 mm |
F | 63 mm |
J | 78 mm |
L | 25 mm |
M | 37 mm |
O | 125 mm |
P | 118 mm |