

€17.01/ pieceexcl. VAT
€20.58incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 112 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 50 mm |