FENNER

FENNER V-grooved Pulley Taper Lock® 112 SPA 5 TL 2012

  • ERIKS:11421871
Image 1
Image 2
Image 1
Image 2
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Pulley TL
Type
A/SPA/QXPA
Pitch circle diameter
112 mm
Number of grooves
5
Bore type
Tapered bore
Taper Lock
2012
Model
6
Tread width
12.7 mm
Outer Diameter
118 mm
Material
Cast iron
Groove Width
12.7 mm
Maximum bore
50 mm
F
80 mm
J
83 mm
K
48 mm
L
32 mm
O
118 mm
P
112 mm