




€28.35/ pieceexcl. VAT
€34.30incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 106 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Model | 6 |
Tread width | 12.7 mm |
Outer Diameter | 112 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 50 mm |
F | 80 mm |
J | 76 mm |
K | 48 mm |
L | 32 mm |
O | 112 mm |
P | 106 mm |