




€1,104.23/ pieceexcl. VAT
€1,336.12incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 1000 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 4535 |
Model | 5 |
Tread width | 16.4 mm |
Outer Diameter | 1007 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 125 mm |
F | 158 mm |
J | 954 mm |
K | 34.5 mm |
L | 89 mm |
M | 34.5 mm |
N | 242 mm |
O | 1.007 mm |
P | 1 mm |