

€19.66/ pieceexcl. VAT
€23.79incl. VAT
7 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 100 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 42 mm |