

€12.72/ pieceexcl. VAT
€15.39incl. VAT
1241 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 100 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Tread width | 9.9 mm |
Outer Diameter | 104 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 42 mm |
F | 28 mm |
J | 71 mm |
K | 3 mm |
L | 25 mm |
M | 0 mm |
N | 0 mm |
O | 104 mm |
P | 100 mm |