




€24.08/ pieceexcl. VAT
€29.14incl. VAT
74 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | B/SPB/QXPB |
Pitch circle diameter | 100 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Model | 6 |
Tread width | 16.1 mm |
Outer Diameter | 107 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 42 mm |
F | 63 mm |
J | 60 mm |
K | 38 mm |
L | 25 mm |
O | 107 mm |
P | 100 mm |