




€18.74/ pieceexcl. VAT
€22.68incl. VAT
11 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Pulley TL |
Type | A/SPA/QXPA |
Pitch circle diameter | 100 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Model | 2 |
Tread width | 12.7 mm |
Outer Diameter | 106 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 42 mm |
F | 50 mm |
J | 71 mm |
L | 25 mm |
M | 25 mm |
O | 106 mm |
P | 100 mm |