
€47.83/ pieceexcl. VAT
€57.87incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Material | Steel |
Number of teeth | 64 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |
Pitch circle diameter | 162.97 mm |
Total width | 48 mm |
Model | 2F* |