

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HTD TL |
Type | 8M-030 |
Series | HTD TL |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 38 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Outside diameter | 95.39 mm |
Pitch circle diameter | 96.77 mm |
Flange diameter | 102 mm |
Total width | 38 mm |
Taper Lock | 1615 |
Model | 2F |
Weight | 1.2 kg |
F | 38 mm |
A | 102 mm |
L | 38 mm |