

€68.44/ pieceexcl. VAT
€82.81incl. VAT
9 In stock - Available while stock lasts - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Metric |
Type | 5040 |
Tradename | Taper Lock® |
Bore diameter | 75 mm |
Material | Cast iron |
Length | 102 mm |
Largest outside diameter | 178 mm |
Keyway width | 20 mm |
Keyway depth | 4.9 mm |
Type of fastening screws | 7/8 x 2.1/4 |
Tightening moment | 270 Nm |
Weight | 11.1 kg |