

€47.42/ pieceexcl. VAT
€57.38incl. VAT
17 In stock - Available while stock lasts - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Metric |
Type | 4545 |
Tradename | Taper Lock® |
Bore diameter | 65 mm |
Material | Cast iron |
Length | 114 mm |
Largest outside diameter | 162 mm |
Keyway width | 18 mm |
Keyway depth | 4.4 mm |
Type of fastening screws | 3/4 x 2 |
Tightening moment | 190 Nm |
Weight | 10 kg |
€143.89/ pieceexcl. VAT
€174.11incl. VAT
Estimated delivery date - 27/11/2026