

€113.59/ pieceexcl. VAT
€137.44incl. VAT
32 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Metric |
Type | 4535 |
Tradename | Taper Lock® |
Bore diameter | 125 mm |
Material | Steel |
Length | 89 mm |
Largest outside diameter | 162 mm |
Keyway width | 32 mm |
Keyway depth | 7.4 mm |
Type of fastening screws | 3/4 x 2 |
Tightening moment | 190 Nm |
Weight | 7.5 kg |