FENNER

FENNER Taper Lock® bush Metric Bore 4535-115

  • ERIKS:11422797
Image 1
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Taper Lock Bush Metric
Type
4535
Tradename
Taper Lock®
Bore diameter
115 mm
Material
Steel
Length
89 mm
Largest outside diameter
162 mm
Keyway width
32 mm
Keyway depth
7.4 mm
Type of fastening screws
3/4 x 2
Tightening moment
190 Nm
Weight
7.5 kg