

€76.02/ pieceexcl. VAT
€91.98incl. VAT
23 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Metric |
Type | 4030 |
Tradename | Taper Lock® |
Bore diameter | 110 mm |
Material | Steel |
Length | 76.2 mm |
Largest outside diameter | 146 mm |
Keyway width | 28 mm |
Keyway depth | 6.4 mm |
Type of fastening screws | 5/8 x 1.3/4 |
Tightening moment | 170 Nm |
Weight | 5.6 kg |