

€54.71/ pieceexcl. VAT
€66.20incl. VAT
39 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Metric |
Type | 3525 |
Tradename | Taper Lock® |
Bore diameter | 100 mm |
Material | Steel |
Length | 63.5 mm |
Largest outside diameter | 127 mm |
Keyway width | 28 mm |
Keyway depth | 6.4 mm |
Type of fastening screws | 1/2 x 1.1/2 |
Tightening moment | 115 Nm |
Weight | 3.8 kg |