

€11.06/ pieceexcl. VAT
€13.38incl. VAT
107 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Metric |
Type | 3020 |
Tradename | Taper Lock® |
Bore diameter | 40 mm |
Material | Cast iron |
Length | 50.8 mm |
Largest outside diameter | 108.6 mm |
Keyway width | 12 mm |
Keyway depth | 3.3 mm |
Type of fastening screws | 5/8 x 1.1/4 |
Tightening moment | 90 Nm |
Weight | 2.7 kg |
€32.28/ pieceexcl. VAT
€39.06incl. VAT
Estimated delivery date - 27/11/2026