FENNER

FENNER Taper Lock® bush Metric Bore 2012-28

  • ERIKS:23202458
Image 1
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Save to list
Not available in webshop
1728 In stock - Available while stock lasts - Estimated delivery date 06/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Taper Lock Bush Metric
Type
2012
Tradename
Taper Lock®
Bore diameter
28 mm
Material
Cast iron
Length
31.8 mm
Largest outside diameter
70 mm
Keyway width
8 mm
Keyway depth
3.3 mm
Type of fastening screws
7/16 x 7/8
Tightening moment
30 Nm
Weight
0.7 kg