

€10.15/ pieceexcl. VAT
€12.28incl. VAT
40 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Metric |
Type | 1615 |
Tradename | Taper Lock® |
Bore diameter | 42 mm |
Material | Steel |
Length | 38.1 mm |
Largest outside diameter | 57 mm |
Keyway width | 12 mm |
Keyway depth | 1.3 mm |
Type of fastening screws | 3/8 x 5/8 |
Tightening moment | 20 Nm |
Weight | 0.6 kg |
€9.88/ pieceexcl. VAT
€11.95incl. VAT
5 In stock - Estimated delivery date 09/11/2026