FENNER

FENNER Taper Lock® bush Metric Bore 1310-30

  • ERIKS:11422609
Image 1
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Save to list

Replacement product

Taper bush 1310-30

Taper bush 1310-30

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Taper Lock Bush Metric
Type
1310
Tradename
Taper Lock®
Bore diameter
30 mm
Material
Cast iron
Length
25.4 mm
Largest outside diameter
51 mm
Keyway width
8 mm
Keyway depth
3.3 mm
Type of fastening screws
3/8 x 5/8
Tightening moment
20 Nm
Weight
0.32 kg