

€9.08/ pieceexcl. VAT
€10.99incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Metric |
Type | 1310 |
Tradename | Taper Lock® |
Bore diameter | 16 mm |
Material | Cast iron |
Length | 25.4 mm |
Largest outside diameter | 51 mm |
Keyway width | 5 mm |
Keyway depth | 2.3 mm |
Type of fastening screws | 3/8 x 5/8 |
Tightening moment | 20 Nm |
Weight | 0.32 kg |