

€20.00/ pieceexcl. VAT
€24.20incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Imperial |
Type | 3525 |
Tradename | Taper Lock® |
Bore diameter | 2.1/2 in |
Material | Cast iron |
Length | 63.5 mm |
Largest outside diameter | 127 mm |
Keyway width (Imperial) | 0.625 in |
Keyway depth (Imperial) | 0.18 in |
Type of fastening screws | 1/2 x 1.1/2 |
Tightening moment | 115 Nm |
Weight | 3.8 kg |