FENNER

FENNER Taper Lock® bush Inch Bore 3020-2.3/8

  • ERIKS:11422504
Image 1
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Save to list

Replacement product

Taper bush 3020-1.7/8"

Taper bush 3020-1.7/8"

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Taper Lock Bush Imperial
Type
3020
Tradename
Taper Lock®
Bore diameter
2.3/8 in
Material
Cast iron
Length
50.8 mm
Largest outside diameter
108.6 mm
Keyway width (Imperial)
0.625 in
Keyway depth (Imperial)
0.18 in
Type of fastening screws
5/8 x 1.1/4
Tightening moment
90 Nm
Weight
2.7 kg