

€7.42/ pieceexcl. VAT
€8.98incl. VAT
117 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Imperial |
Type | 2517 |
Tradename | Taper Lock® |
Bore diameter | 1.7/8 in |
Material | Cast iron |
Length | 44.5 mm |
Largest outside diameter | 85.5 mm |
Keyway width (Imperial) | 0.5 in |
Keyway depth (Imperial) | 0.13 in |
Type of fastening screws | 1/2 x 1 |
Tightening moment | 50 Nm |
Weight | 1.5 kg |