

€5.13/ pieceexcl. VAT
€6.21incl. VAT
185 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Imperial |
Type | 2012 |
Tradename | Taper Lock® |
Bore diameter | 3/4 in |
Material | Cast iron |
Length | 31.8 mm |
Largest outside diameter | 70 mm |
Keyway width (Imperial) | 0.187 in |
Keyway depth (Imperial) | 0.09 in |
Type of fastening screws | 7/16 x 7/8 |
Tightening moment | 30 Nm |
Weight | 0.7 kg |