

€3.82/ pieceexcl. VAT
€4.62incl. VAT
33 In stock - Available while stock lasts - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Imperial |
Type | 1610 |
Tradename | Taper Lock® |
Bore diameter | 1 in |
Material | Cast iron |
Length | 25.4 mm |
Largest outside diameter | 57 mm |
Keyway width (Imperial) | 0.25 in |
Keyway depth (Imperial) | 0.12 in |
Type of fastening screws | 3/8 x 5/8 |
Tightening moment | 20 Nm |
Weight | 0.41 kg |