

€2.45/ pieceexcl. VAT
€2.96incl. VAT
15 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Imperial |
Type | 1108 |
Tradename | Taper Lock® |
Bore diameter | 3/4 in |
Material | Cast iron |
Length | 22.3 mm |
Largest outside diameter | 38 mm |
Keyway width (Imperial) | 0.187 in |
Keyway depth (Imperial) | 0.09 in |
Type of fastening screws | 1/4 x 1/2 |
Tightening moment | 5.6 Nm |
Weight | 0.16 kg |