

€2.31/ pieceexcl. VAT
€2.80incl. VAT
67 In stock - Available while stock lasts - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Taper Lock Bush Imperial |
Type | 1008 |
Tradename | Taper Lock® |
Bore diameter | 3/8 in |
Material | Cast iron |
Length | 22.3 mm |
Largest outside diameter | 35 mm |
Keyway width (Imperial) | 0.125 in |
Keyway depth (Imperial) | 0.06 in |
Type of fastening screws | 1/4 x 1/2 |
Tightening moment | 5.6 Nm |
Weight | 0.12 kg |