

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Sprocket Fenner PLUS |
Type | BS 16B-1 |
Series | Sprocket Fenner PLUS |
Type | BS 16B-1 |
Number of teeth | 21 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 170.42 mm |
Outer Diameter | 181 mm |
Taper Lock | 2517 |
Hub diameter | 110 mm |
Total width | 16.2 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |