

€46.44/ pieceexcl. VAT
€56.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Sprocket Fenner PLUS |
Type | BS 16B-1 |
Series | Sprocket Fenner PLUS |
Type | BS 16B-1 |
Number of teeth | 14 |
Pitch | 25.4 mm |
Pitch | 1 in |
Taper Lock | 1610 |