




€242.73/ meterexcl. VAT
€293.70incl. VAT
Sold per: 5Min. order: 5
90 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenner PLUS |
Type | BS 24B-2 |
Series | Fenner PLUS |
Type | BS 24B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.1/2" in |
ISO reference | 24B-2 |
Material | Steel |
Inner width | 25.4 mm |
Roller diameter | 25.4 mm |
Plate height | 32.3 mm |
Pin diameter | 14.63 mm |
Pin length | 101.8 mm |
Maximum inner plate width | 6 mm |
Maximum outer plate width | 6 mm |
Ultimate load | 360000 N |
Model | Duplex |
Series | Fenner Plus |