




€44.87/ meterexcl. VAT
€54.29incl. VAT
Sold per: 5Min. order: 5
270 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenner PLUS |
Type | BS 16B-1 |
Series | Fenner PLUS |
Type | BS 16B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1" in |
ISO reference | 16B-1 |
Material | Steel |
Inner width | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 20.8 mm |
Pin diameter | 8.28 mm |
Pin length | 35.1 mm |
Maximum inner plate width | 4.15 mm |
Maximum outer plate width | 3.1 mm |
Ultimate load | 66000 N |
Model | Simplex |
Series | Fenner Plus |