




€22.28/ meterexcl. VAT
€26.96incl. VAT
Sold per: 5Min. order: 5
720 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenner PLUS |
Type | BS 12B-1 |
Series | Fenner PLUS |
Type | BS 12B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/4" in |
ISO reference | 12B-1 |
Material | Steel |
Inner width | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16.2 mm |
Pin diameter | 5.72 mm |
Pin length | 22.3 mm |
Maximum inner plate width | 1.85 mm |
Maximum outer plate width | 1.85 mm |
Ultimate load | 30500 N |
Model | Simplex |
Series | Fenner Plus |