




€36.50/ meterexcl. VAT
€44.17incl. VAT
Sold per: 5Min. order: 5
70 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenner PLUS |
Type | BS 10B-2 |
Series | Fenner PLUS |
Type | BS 10B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 5/8" in |
ISO reference | 10B-2 |
Material | Steel |
Inner width | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 13.7 mm |
Pin diameter | 5.08 mm |
Pin length | 35.75 mm |
Maximum inner plate width | 1.7 mm |
Maximum outer plate width | 1.7 mm |
Ultimate load | 46000 N |
Model | Duplex |
Series | Fenner Plus |