




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenner PLUS |
Type | BS 10B-1 |
Series | Fenner PLUS |
Type | BS 10B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 5/8" in |
ISO reference | 10B-1 |
Material | Steel |
Inner width | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 13.7 mm |
Pin diameter | 5.08 mm |
Pin length | 19 mm |
Maximum inner plate width | 1.7 mm |
Maximum outer plate width | 1.7 mm |
Ultimate load | 23000 N |
Model | Simplex |
Series | Fenner Plus |