




€25.47/ meterexcl. VAT
€30.82incl. VAT
Sold per: 5Min. order: 5
110 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenner PLUS |
Type | BS 08B-2 |
Series | Fenner PLUS |
Type | BS 08B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1/2" in |
ISO reference | 08B-2 |
Material | Steel |
Inner width | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Pin diameter | 4.45 mm |
Pin length | 30.6 mm |
Maximum inner plate width | 1.6 mm |
Maximum outer plate width | 1.6 mm |
Ultimate load | 36400 N |
Model | Duplex |
Series | Fenner Plus |