




€22.59/ meterexcl. VAT
€27.33incl. VAT
Sold per: 5Min. order: 5
195 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenner PLUS |
Type | BS 06B-2 |
Series | Fenner PLUS |
Type | BS 06B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/8" in |
ISO reference | 06B-2 |
Material | Steel |
Inner width | 5.77 mm |
Roller diameter | 6.35 mm |
Plate height | 8.23 mm |
Pin diameter | 3.27 mm |
Pin length | 23.8 mm |
Maximum inner plate width | 1.3 mm |
Maximum outer plate width | 1.3 mm |
Ultimate load | 17600 N |
Model | Duplex |
Series | Fenner Plus |