

€17.95/ pieceexcl. VAT
€21.72incl. VAT
69 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenner Classic |
Type | BS 16B-2 |
Type | Single offset link |
Pitch | 1" in |
Pitch | 25.4 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Duplex |
ISO reference | 16B-2 |
Material | Steel |