




€305.32/ pieceexcl. VAT
€369.44incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HRC |
Type | B |
Series | HRC |
Type | B |
Type | Hub |
Bore | 55 mm |
Bore range (min./max.) | 0-115 mm |
Maximum bore | 115 mm |
Hub length | 90 mm |
Torque range | 3150-7200 Nm |
Continuous rated torque | 3150 Nm |
Maximum moment of torque | 7,200 Nm |
Outer Diameter | 275 mm |
Material | Grey cast iron (GG) |
Material class | GJL-250 (GG25) |
Fastening method | Setscrew M16 |
Weight | 50 kg |
Version | B |
Size | 280 |
A | 275 mm |
B | 206 mm |
C | 90 mm |
D | 105.5 mm |
E | 119 mm |
F | 105.5 mm |
G | 74.5 mm |