




€155.58/ pieceexcl. VAT
€188.25incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HRC |
Type | B |
Series | HRC |
Type | B |
Type | Hub |
Bore | 45 mm |
Bore range (min./max.) | 0-100 mm |
Maximum bore | 100 mm |
Hub length | 77 mm |
Torque range | 2000-5000 Nm |
Continuous rated torque | 2000 Nm |
Maximum moment of torque | 5,000 Nm |
Outer Diameter | 225 mm |
Material | Grey cast iron (GG) |
Material class | GJL-250 (GG25) |
Fastening method | Setscrew M12 |
Weight | 26 kg |
Version | B |
Size | 230 |
A | 225 mm |
B | 155 mm |
C | 77 mm |
D | 90 mm |
E | 99 mm |
F | 85.5 mm |
G | 59.5 mm |
€36.65/ pieceexcl. VAT
€44.35incl. VAT
65 In stock - Available while stock lasts - Estimated delivery date 16/11/2026