




€81.40/ pieceexcl. VAT
€98.49incl. VAT
6 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HRC |
Type | B |
Series | HRC |
Type | B |
Type | Hub |
Bore | 28 mm |
Bore range (min./max.) | 0-80 mm |
Maximum bore | 80 mm |
Hub length | 58 mm |
Torque range | 950-2350 Nm |
Continuous rated torque | 950 Nm |
Maximum moment of torque | 2,350 Nm |
Outer Diameter | 180 mm |
Material | Grey cast iron (GG) |
Material class | GJL-250 (GG25) |
Fastening method | Setscrew M10 |
Weight | 16.6 kg |
Version | B |
Size | 180 |
A | 180 mm |
B | 125 mm |
C | 58 mm |
D | 70 mm |
E | 77 mm |
F | 73 mm |
G | 49 mm |
€25.60/ pieceexcl. VAT
€30.98incl. VAT
42 In stock - Available while stock lasts - Estimated delivery date 16/11/2026