




€59.09/ pieceexcl. VAT
€71.50incl. VAT
8 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HRC |
Type | B |
Series | HRC |
Type | B |
Type | Hub |
Bore | 28 mm |
Bore range (min./max.) | 0-70 mm |
Maximum bore | 70 mm |
Hub length | 46 mm |
Torque range | 600-1500 Nm |
Continuous rated torque | 600 Nm |
Maximum moment of torque | 1,500 Nm |
Outer Diameter | 150 mm |
Material | Grey cast iron (GG) |
Material class | GJL-250 (GG25) |
Fastening method | Setscrew M10 |
Weight | 7.11 kg |
Version | B |
Size | 150 |
A | 150 mm |
B | 115 mm |
C | 46 mm |
D | 56 mm |
E | 62 mm |
F | 60 mm |
G | 40 mm |
€15.36/ pieceexcl. VAT
€18.59incl. VAT
19 In stock - Available while stock lasts - Estimated delivery date 16/11/2026