




€16.90/ pieceexcl. VAT
€20.45incl. VAT
211 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HRC |
Type | B |
Series | HRC |
Type | B |
Type | Hub |
Bore | 10 mm |
Bore range (min./max.) | 0-42 mm |
Maximum bore | 42 mm |
Hub length | 26 mm |
Torque range | 80-180 Nm |
Continuous rated torque | 80 Nm |
Maximum moment of torque | 180 Nm |
Outer Diameter | 85 mm |
Material | Grey cast iron (GG) |
Material class | GJL-250 (GG25) |
Fastening method | Setscrew M6 |
Weight | 1.78 kg |
Version | B |
Size | 90 |
A | 85 mm |
B | 70 mm |
C | 26 mm |
D | 30 mm |
E | 32 mm |
F | 30.5 mm |
G | 22.5 mm |
€5.52/ pieceexcl. VAT
€6.68incl. VAT
1262 In stock - Available while stock lasts - Estimated delivery date 16/11/2026