




€14.26/ pieceexcl. VAT
€17.25incl. VAT
14 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HRC |
Type | B |
Series | HRC |
Type | B |
Type | Hub |
Bore | 10 mm |
Bore range (min./max.) | 0-32 mm |
Maximum bore | 32 mm |
Hub length | 20 mm |
Torque range | 31.5-72 Nm |
Continuous rated torque | 31 Nm |
Maximum moment of torque | 72 Nm |
Outer Diameter | 69 mm |
Material | Grey cast iron (GG) |
Material class | GJL-250 (GG25) |
Fastening method | Setscrew M6 |
Weight | 1 kg |
Version | B |
Size | 70 |
A | 69 mm |
B | 60 mm |
C | 20 mm |
D | 23.5 mm |
E | 31 mm |
F | 25 mm |
G | 18 mm |
€6.16/ pieceexcl. VAT
€7.45incl. VAT
160 In stock - Available while stock lasts - Estimated delivery date 26/10/2026