

€722.49/ pieceexcl. VAT
€874.21incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | QD |
Type | FLOW |
Supply voltage | 200-240 V |
Input Phases | 1 |
Supply Frequency | 48-62 Hz |
Type of load | Variable |
Output current | 4.3 A |
Motor power | 0.75 kW |
Degree of protection (IP) | IP66 |